Learn More
Description
- Advanced measuring tool measures in both metric and English units.
- Range: 150 mm (6 in.)
- Bright LCD display and easy access push buttons.
- A durable plastic storage case with instructions is included.
Specifications
Specifications
| Blade Material | Metal |
| Color Code | Gray |
| For Use With (Equipment) | Regular or irregular sized objects |
| Handle Material | Metal |
| Material | Metal |
| Size | 150 mm (6 in.) |
| Accuracy | 0.01 mm (0.001 in.) |
| Display | LCD |
| Product Type | Digital Caliper |
Warning: Cancer and Reproductive Harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

