Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products Digital Water Baths
SCI_ED

Catalog No. S13154 Shop All Walter Products Products
Change view
Click to view available options
Capacity (Metric):
2 L
8 L
Includes:
Cover with four openings
Cover with one opening
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
S13154 2 L Cover with one opening
S13156 8 L Cover with four openings
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S13154 Supplier Walter Products Supplier No. HW2L
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Features high precision PID temperature controls.

  • LCD display allows user to select and monitor temperature setting
  • Over temperature alarm provides reliable protection for samples
  • Steel exterior with electrostatic coating
  • Stainless-steel inner chamber, cover and concentric rings for corrosion resistance and durability

Specifications

Capacity (Metric) 2 L
Temperature Range 5°C to 99°C
Type Water Bath
Display LCD Digital
Includes Cover with one opening
Material Stainless Steel
Working Area 6 x 6 x 8 in.
Diameter (Metric) Well 11.7 cm
Weight (English) 17.6 lb.
Weight (Metric) 7.9 kg
Voltage 110 V
Wattage 400 w
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.