Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Digitcare™ ICU 911-T™ Medical Exam Gloves

Catalog No. 19500981 Shop All Ansell Products
Change view
Click to view available options
X-Large, Case
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-500-981 X-Large, Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-500-981 Supplier Ansell Supplier No. DCER4T
This item is not returnable. View return policy

Ansell™ Digitcare™ ICU 911-T™ Medical Exam Gloves are preferred by America's First Responders in high-risk applications

  • Thick design for added strength and durability
  • Extended cuff for expanded protection over the wrist and forearm
  • Comfortable latex material for soft, elastic fit and feel
  • Processed so that it has an extremely smooth, and clean feeling surface for a unique touch
  • Fentanyl Permeation Testing: ICU911-T™ has zero breakthrough with Fentanyl Citrate 100 mcg/2 mL for 240 minutes (test limit) per ASTM D697
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3578, ASTM D697, FDA21 CFR 177-2600, ISO 13485
Chemotherapeutic Rated No
Applications Healthcare
AQL 0.65
Color Cream
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 9.4 mil
Finger Thickness (Metric) 0.24 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 7.9 mil
Palm Thickness (Metric) 0.20 mm
Size X-Large
Thickness (English) 9.4 mil
Thickness (Metric) 0.24 mm
FDA 510 (k) No
Model DCER-4T
Series Digitcare™ ICU 911-T™
Length (English) 11 in.
Length (Metric) 27.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.