Learn More
Thermo Scientific™ Digoxigenin Labeled Oligonucleotides for EBER
Description
Digoxigenin Labeled Oligonucleotides for EBER
Specifications
Specifications
| Product Type | Oligonucleotides |
| Content And Storage | Store in refrigerator (2°C to 8°C). |
| Probe Classification | Viral Genome Detection Probe |
| Shipping Condition | Wet Ice |
| Target Organism Class | Epstein-Barr Virus (EBV) |
| Primer | Digoxigenin Labeled |
| Quantity | 1 mL |
| Product Line | REMBRANDT |
| For Use With (Application) | In-Situ Hybridization |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.