Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience DiluFlow Nozzles
SDP

Catalog No. 16949020 Shop All Interscience Products
Change view
Click to view available options
For Use With (Equipment):
1.6 to 3.2 mm dia. Tubings
4.8 to 8 mm dia. Tubings
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16-949-020 1.6 to 3.2 mm dia. Tubings
16-949-053 4.8 to 8 mm dia. Tubings
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-949-020 Supplier Interscience Supplier No. 513040
Add to Cart
Add to Cart

Set of 5 nozzles for use with DiluFlow.

  • Set of 5 nozzles and caps for DiluFlow tubings

PTFE set:

  • Fits tubings with inner diameter of 4.8 to 8 mm

PEEK set:

  • Fits tubings with inner diameter of 1.6 to 3.2 mm

Specifications

Product Type Tubing Nozzle
Autoclavable Not Autoclavable
For Use With (Equipment) 1.6 to 3.2 mm dia. Tubings
Sterility Non-sterile
No. per Pack 5/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.