Learn More
Description
- Bench-style tank with manually operated lid stays open while parts are washed
- Fusible link melts at 74°C (165°F) and slams the cover shut in case of fire
- Special corrosion-resistant 5 gal. model has polyethylene liners in the top and tank for use with harsh, corrosive chemicals
- All models constructed of 24-gauge, lead-free coated steel
Certifications
FM approved.
Specifications
Specifications
| Certifications/Compliance | FM, TUV |
| Product Type | Dip Tank |
| Closure Type | Manual Cap |
| Capacity (English) | 5 gal. |
| Capacity (Metric) | 19 L |
| Color | Red |
| For Use With (Application) | For Washing or Soaking parts in Flammable Liquids |
| Material | Steel |
| Finish | Powder Paint |
| Includes | Self Close Cover |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.