Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Direct Thermal Cryogenic Storage Dot Labels
GREENER_CHOICESDP

Catalog No. 11010288 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
White
Diameter (Metric):
9.5 mm
13 mm
Finish:
Matte
Matte White
Quantity:
1000 Labels
2000 Labels
4000 Labels
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) Finish Quantity
11-010-288 White 9.5 mm Matte White 1000 Labels
11-010-286 White 9.5 mm Matte White 4000 Labels
11-010-287 Blue 9.5 mm Matte 4000 Labels
11-010-289 White 13 mm Matte White 2000 Labels
11-010-290 Blue 13 mm Matte 2000 Labels
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 11-010-288
Add to Cart
Add to Cart
This item is not returnable. View return policy

DYMO compatable storage labels designed to withstand extreme cold temperatures as low as -196°C.

  • Withstands temperatures from -196°C up to +80°C
  • Compatible with DYMO label printers and other direct thermal printers
  • Various sizes, colors, and configurations available

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent
Color White
Finish Matte White
Format Roll
Product Type Cryogenic Label
Sterility Non-sterile
Languages English
Latex Free Yes
Quantity 1000 Labels
Shape Round
Diameter (Metric) 9.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.