Learn More
Specifications
Specifications
| Description | Abrasion and chemical resistant |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, Green |
| Display | Arrow direction: Left/Right |
| Format | Roll |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Directional Flow Tape |
| Display Text | Arrow direction: Left/Right |
| For Use With (Application) | Pipe and valve marking |
| Thickness (English) | 0.004 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.