Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Directional Flow Arrow Tapes

Catalog No. 19111890 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
1 in.
2 in.
4 in.
Color:
Black, Gray
Black, Green
Black, Orange
Black, White
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Color
19-111-890 2 in. Black, Orange
19-111-880 4 in. Black, Green
19-111-881 4 in. Black, White
19-111-882 4 in. Black, Orange
19-111-884 1 in. Black, Green
19-111-885 1 in. Black, White
19-111-886 1 in. Black, Orange
19-111-888 2 in. Black, Green
19-111-889 2 in. Black, White
19-111-891 2 in. Black, Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-111-890 Supplier Brady™ Supplier No. 91418
Add to Cart
Add to Cart

Provides 360 degree visibility to the directional flow of the pipes contents

Specifications

Description Abrasion and chemical resistant
Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black, Orange
Display Arrow direction: Left/Right
Format Roll
Material Pressure-sensitive Vinyl (B-946)
Product Type Directional Flow Tape
Display Text Arrow direction: Left/Right
For Use With (Application) Pipe and valve marking
Thickness (English) 0.004 in.
Length (English) 30 yd.
Length (Metric) 27.4 m
Width (English) 2 in.
Width (Metric) 50.8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.