Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Discharge Tubes for Dispensette™ S Bottletop Dispensers with Recirculation Valves

Catalog No. 14380900 Shop All BrandTech Scientific Products
Change view
Click to view available options
For Use With (Equipment):
Dispensette S Organic, nominal volumes 25, 50 and 100 mL
Dispensette S Organic, nominal volumes 5 and 10 mL
Dispensette S Trace Analysis, nominal volume 10 mL (Platinum-iridium valve)
Dispensette S Trace Analysis, nominal volume 10 mL (Tantalum valve)
Dispensette S, nominal volumes 1, 2, 5 and 10 mL
Dispensette S, nominal volumes 25, 50 and 100 mL
Dispensette S, nominal volumes 5 and 10 mL
Tip Type:
Fine
Standard
Length (Metric):
105 mm
135 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Tip Type Length (Metric)
14-380-900 Dispensette S, nominal volumes 1, 2, 5 and 10 mL Fine 105 mm
14-380-901 Dispensette S, nominal volumes 5 and 10 mL Standard 105 mm
14-380-902 Dispensette S, nominal volumes 25, 50 and 100 mL Fine 135 mm
14-380-903 Dispensette S, nominal volumes 25, 50 and 100 mL Standard 135 mm
14-380-904 Dispensette S Organic, nominal volumes 5 and 10 mL Standard 105 mm
14-380-905 Dispensette S Organic, nominal volumes 25, 50 and 100 mL Fine 135 mm
14-380-906 Dispensette S Organic, nominal volumes 25, 50 and 100 mL Standard 135 mm
14-380-907 Dispensette S Trace Analysis, nominal volume 10 mL (Platinum-iridium valve) Fine 105 mm
14-380-908 Dispensette S Trace Analysis, nominal volume 10 mL (Tantalum valve) Fine 105 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14-380-900 Supplier BRANDTECH™ BRAND™ Supplier No. 708102
Add to Cart
Add to Cart

Discharge tubes with recirculation valves to fit Dispensette™ made 2016 and later

  • Discharge tubes come in two sizes: For instruments with nominal capacity 1 mL, 2 mL, 5 mL, and 10 mL; and for instruments with nominal capacity of 25 mL, 50 mL and 100 mL
  • Choose from standard and fine tip models
  • Dispensette™ S dispensers have red trim
  • Dispensette™ S Organic dispensers have yellow trim
TRUSTED_SUSTAINABILITY

Specifications

Product Type Discharge Tube
Autoclavable Autoclavable
Color Red/White
Material ETFE, PTFE, Polypropylene
For Use With (Application) Dispensing liquid
For Use With (Equipment) Dispensette S, nominal volumes 1, 2, 5 and 10 mL
Includes Discharge Tube, Safety Cap
Tip Type Fine
Length (Metric) 105 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.