Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Discharge Tubes for Dispensette™ S Bottletop Dispensers with standard valves

Catalog No. 14380894 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
For Use With (Equipment):
Dispensette S Organic, nominal volumes 25, 50 and 10 mL
Dispensette S Organic, nominal volumes 25, 50 and 100 mL
Dispensette S Organic, nominal volumes 5 and 10 mL
Dispensette S Trace Analysis, Platinum-Iridium
Dispensette S Trace Analysis, Tantalum
Dispensette S, 1, 2, 5 and 10 mL nominal volumes
Dispensette S, 25, 50 and 100 mL nominal volumes
Dispensette S, nominal volumes 25, 50 and 100 mL
Dispensette S, nominal volumes 5 and 10 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-380-894 Dispensette S Organic, nominal volumes 5 and 10 mL
14-380-890 Dispensette S, 1, 2, 5 and 10 mL nominal volumes
14-380-891 Dispensette S, nominal volumes 5 and 10 mL
14-380-892 Dispensette S, 25, 50 and 100 mL nominal volumes
14-380-893 Dispensette S, nominal volumes 25, 50 and 100 mL
14-380-895 Dispensette S Organic, nominal volumes 25, 50 and 100 mL
14-380-896 Dispensette S Organic, nominal volumes 25, 50 and 10 mL
14-380-897 Dispensette S Trace Analysis, Platinum-Iridium
14-380-898 Dispensette S Trace Analysis, Tantalum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14-380-894 Supplier BRANDTECH™ BRAND™ Supplier No. 708014
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Discharge tubes to fit Dispensette™ made 2016 and later

  • Discharge tubes come in two sizes: For instruments with nominal capacity 1 mL, 2 mL, 5 mL, and 10 mL; and for instruments with nominal capacity of 25 mL, 50 mL and 100 mL
  • Choose from standard and fine tip models
  • Dispensette™ S dispensers have red trim
  • Dispensette™ S Organic dispensers have yellow trim
TRUSTED_SUSTAINABILITY

Specifications

Product Type Discharge Tube
Autoclavable Autoclavable
Color White/Yellow
Material ETFE, PTFE, Polypropylene
For Use With (Application) Dispensing liquid
For Use With (Equipment) Dispensette S Organic, nominal volumes 5 and 10 mL
Includes Discharge Tube, Safety Cap
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.