Learn More
BRANDTECH™ BRAND™ Discharge Tubes for Dispensette™ S Bottletop Dispensers
Shop All BRANDTECH Scientific ProductsDescription
- Fine tip
- Volume: 5 and 10mL
- Available with or without recirculation valve
Specifications
Specifications
| Product Type | Discharge Tube |
| Volume (Metric) | 5, 10 mL |
| For Use With (Equipment) | Dispensette S Bottletop Dispensers |
| Includes | Recirculation valve |
| Tip Type | Fine tip |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.