Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Discovery™ BIO Wide Pore C18 Supelguard™ Cartridge, 5 μm Particle Size

Catalog No. 111009408 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter: 4 mm; Length: 2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-100-9408 Diameter: 4 mm; Length: 2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-9408 Supplier MilliporeSigma™ Supelco™ Supplier No. 568272U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Kits include one cartridge, a stand-alone holder, a piece of tubing, and 2 nuts and ferrules. Guard cartridges require holders that are sold separately.

Guard cartridges require holders that are sold separately. The 2.1 and 4 mm I.D. cartridges use 21150AST or 59660-U (both stand-alone) or 504254 or 55205 (both integral). The 10 mm I.D. cartridges use 567499-U. The 21.2 mm I.D. cartridges use 581392-U.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 2/Pk.
Particle Size 5 μm
Length (Metric) 2 cm
Pore Size 300 Å
Type Guard Cartridge
Diameter (Metric) Inner 4 mm
Phase Reversed Phase
For Use With (Application) HPLC
Product Line Discovery Supelguard

Discovery and Supelguard are trademarks of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.