Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Discovery™ C8 Supelguard™ Guard Cartridge Kit, 5 μm Particle Size

Catalog No. 111009469 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter: 4 mm; Length: 2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-100-9469 Diameter: 4 mm; Length: 2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-9469 Supplier MilliporeSigma™ Supelco™ Supplier No. 59589U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Discovery™ C8 HPLC column has been used in the separation of fluoroquinolone antibiotics in tablets using reversed-phase high-performance liquid chromatography (RP-HPLC).

  • Excellent reproducibility
  • Faster separation of strongly hydrophobic analytes than C18 columns
  • Stable, low-bleed LC-MS separations
  • Exceptional peak shapes for basic and acidic compounds
  • Compatible with low organic/highly aqueous mobile phases
TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Kit
Particle Size 5 μm
Length (Metric) 2 cm
Pore Size 180 Å
Type Guard Cartridge Kit
Diameter (Metric) Inner 4 mm
Includes 1 cartridge, a stand-alone holder, a piece of tubing, and 2 nuts and ferrules
Phase Reversed Phase
For Use With (Application) HPLC
Product Line Discovery Supelguard

Discovery and Supelguard are trademarks of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.