Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Discovery™ DPA-6S SPE Tube , Bed Wt. 250 mg

Catalog No. 111004354 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
3 mL
6 mL
Quantity:
30/Pk.
54/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
11-100-4354 3 mL 54/Pk.
11-100-4462 6 mL 30/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-4354 Supplier MilliporeSigma™ Supelco™ Supplier No. 52625U
Add to Cart
Add to Cart

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Reversed-phaseSample Matrix Compatibility: Aqueous or methanolic solutions. Polyamide Resin: Particle Size: 50-160 μm, Surf pH: 4.5-7.5, Density: 0.2-0.3 cm3/g, Water Content: < 5 %. Used to adsorb polar compounds (-OH groups, esp. phenolic compounds) from aqueous or methanolic solutions under the reversed-phase mechanism through strong hydrogen bonding between compound hydroxyl groups and amide groups of the resin. Useful for extracting tannins, chlorophyll, humic acid, pharmacologically active terpenoids, flavanoids, gallic acid, catechol A, protocatechuic acid, and phloroglucinol. Also useful for extracting aromatic carboxylic acids and nitroaromatic compounds. Irreversibly retains quinones
TRUSTED_SUSTAINABILITY

Specifications

Column Phase DPA-6 S
Column Type SPE
Description 4.5 - 7.5 (surface pH)
Bed Weight 250 mg
For Use With (Application) Food and Beverages
Product Line Discovery
Type Solid Phase Extraction Column
Volume (Metric) 3 mL
Material Polypropylene
Quantity 54/Pk.

Discovery is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.