Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Discovery™ DSC-MCAX SPE Tube, Bed Wt. 300 mg

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

$215.00 - $270.00

Specifications

Column Capacity (Metric) 0.06 meq/g capacity
Column Phase DSC-MCAX
Column Type SPE
Bed Weight 300 mg
For Use With (Application) Food and Beverages
View More Specs

Products 2
Catalog Number Mfr. No. Volume (Metric) Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Volume (Metric) Quantity Price Quantity & Availability  
11-101-0269
View Documents
MilliporeSigma™ Supelco™
52786U
6 mL 30/Pk.
Each for $215.00
Only null left
Add to Cart
 
11-100-9944
View Documents
MilliporeSigma™ Supelco™
52784U
3 mL 54/Pk.
Each for $270.00
Only null left
Add to Cart
 
Description

Description

Retention Mechanism: Mixed-Mode Cation Exchange (reversed-phase and cation-exchange)Sample Matrix Compatibility: Aqueous Solutions (biological fluids, water) . Packed bed contains both octyl (C8) & benzene sulfonic acid (SCX) bondings. Dual retention mechanism broadens retention for a range of neutral, basic, acidic and zwitterionic compounds. Developed for superior selectivity/ sample clean up when isolating basic compounds from biological fluids. Greater ion-exchange capacity for isolating polar basic and zwitterionic compounds. Can be used to fractionate basic/ zwitterionic compounds from acidic and neutral compounds
Specifications

Specifications

0.06 meq/g capacity
SPE
Food and Beverages
Solid Phase Extraction Column
Polypropylene
480 m2/g
DSC-MCAX
300 mg
Discovery
Yes
70 Å
Videos
SDS
Documents

Documents

Product Certifications

Discovery is a registered trademark of Sigma-Aldrich Co. LLC

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.