Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Discovery™ DSC-NH2 SPE Tube, Bed Wt. 500 mg

Catalog No. 111009625 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
3 mL
6 mL
Quantity:
30/Pk.
54/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
11-100-9625 3 mL 54/Pk.
11-100-9823 6 mL 30/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-9625 Supplier MilliporeSigma™ Supelco™ Supplier No. 52637U
Add to Cart
Add to Cart

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Normal phase or Anion-exchangeSample Matrix Compatibility: Organic or aqueous solutions. Polymerically bonded, aminopropyl phase that is very polar in nature (hydrogen bonding) allowing for both normal phase and ion exchange applications. A weak anion exchanger with a pKa of 9.8. At pH 7.8 or below, the functional groups are positively charged. Ion exchange capacity is >= 0.43 meq/g.. Allows the rapid release of very strong anions such as sulfonic acids that may be retained irreversibly by strong anion exchangers. Can be used in some reversed-phase applications (due to ethyl spacer); however, it is predominately used as an ion-exchange or normal phase sorbent due to its polar nature
TRUSTED_SUSTAINABILITY

Specifications

Column Capacity (Metric) 0.43 meq/g capacity
Column Phase DSC-NH2
Column Type SPE
Bed Weight 500 mg
For Use With (Application) Food and Beverages
Product Line Discovery
Type Solid Phase Extraction Column
Volume (Metric) 3 mL
Endcapped Yes
Material Polypropylene
Pore Size 70 Å
Quantity 54/Pk.
Surface Area (Metric) 480 m2/g
Show More Show Less

Discovery is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.