Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Discovery™ Glycan SPE Tube, Bed Wt. 250 mg
Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.
$240.00
Specifications
Column Phase | Glycan |
---|---|
Column Type | SPE |
Description | 4.5 - 7.5 (surface pH) |
Bed Weight | 250 mg |
Product Line | Discovery |
Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
11-101-0100
|
MilliporeSigma™ Supelco™
55467U |
3 mL | 54/Pk. |
Each for $240.00
|
|
||||
11-101-0341
|
MilliporeSigma™ Supelco™
55473U |
6 mL | 30/Pk. | N/A | N/A | N/A | |||
Description
Retention Mechanism: Reversed-phaseSample Matrix Compatibility: Aqueous or methanolic solutions. Polyamide Resin: Particle Size: 50-160 mum, Surf pH: 4.5-7.5, Density: 0.2-0.3 cm3/g, Water Content: < 5 %. Useful for extracting gylcans from aqueous solutions. . Used to adsorb polar compounds (-OH groups, esp. phenolic compounds) from aqueous or methanolic solutions under the reversed-phase mechanism through strong hydrogen bonding between compound hydroxyl groups and amide groups of the resin. Also may be used for the extraction of tannins, chlorophyll, humic acid, pharmacologically active terpenoids, flavanoids, gallic acid, catechol A, protocatechuic acid, phloroglucinol, aromatic carboxylic acids, and nitroaromatic compounds. Irreversibly retains quinones.Specifications
Glycan | |
4.5 - 7.5 (surface pH) | |
Discovery | |
PE Frit |
SPE | |
250 mg | |
Solid Phase Extraction Column |
Discovery is a registered trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title