Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Discovery™ HS C18 Prep Guard Cartridge, 10 μm Particle Size

Catalog No. 111009163 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter: 21.2 mm; Length: 1 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-100-9163 Diameter: 21.2 mm; Length: 1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-9163 Supplier MilliporeSigma™ Supelco™ Supplier No. 581394U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Quantity 1/Pk.
Particle Size 10 μm
Length (Metric) 1 cm
Pore Size 120 Å
Type Guard Cartridge
Diameter (Metric) Inner 21.2 mm
Phase Reversed Phase
For Use With (Application) HPLC
Product Line Discovery

Discovery is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.