Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simpli™ Disinfecting Wipes, Unscented

Catalog No. 21333002
Change view
Click to view available options
Dimensions (L x W):
7.2 x 4.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
21-333-002 7.2 x 4.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 21-333-002 Supplier Simpli™ Supplier No. SDQ0605160

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

These Disinfecting Wipes, Unscented are ready to use premoistened nonwoven durable wipes with a quaternary disinfectant cleaner, alcohol, and bleach free for all your hard, non-porous surfaces.

  • Kills SARS-COV-2 in 30 Seconds
  • Virucidal, Bactericidal and Pseudomonicidal
  • Alcohol and Bleach Free cleaning made easy
  • For all non-porous household surfaces
  • Fast and effective cleaning

Specifications

Product Type Disinfecting Wipes
Length (English) 7.2 in.
Length (Metric) 18.29 cm
Width (English) 4.8 in.
Width (Metric) 12.19 cm
Material HDPE
Basis Weight 1.92 lb.
Certifications/Compliance EPA, CDC, OSHA, CMS Tag F441
Disposable Single-use
Dimensions (L x W) 7.2 x 4.8 in.
For Use With (Application) An unscented, all purpose, multi surface wipe for households, offices, gyms, schools, transport vehicles, and more.
Saturation Solution 0.28% Quat
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.