Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Dispenser Dropping Bottle
SDPSCI_ED

Catalog No. S00071 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00071 125 mL
S00082 15 mL
S00084 30 mL
S00069 60 mL
S00072 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S00071 Supplier United Scientific™ Supplier No. UNDDB125
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This United Scientific Dispenser Dropping Bottle features a polypropylene screw cap with a tethered spout lid that snaps securely in place.

This LDPE dispensing bottle can be easily operated with one hand. The bottle features a polypropylene screw cap with a tethered spout lid that snaps securely in place.

  • Dispenses one drop at a time.
  • Spout lid is connected to the cap.
  • LDPE with leakproof PP cap.
  • BPA free.
  • Available in 5 capacities.

Specifications

Capacity (Metric) 125 mL
Color Translucent White
Material LDPE
No. per Pack 12 Pk.
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Threaded
Height (Metric) 113 mm
For Use With (Equipment) Spot Plates
Width (English) 2 in.
Length (English) 2 in.
Height (English) 4.45 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 24-415
Diameter (Metric) 51 mm
Closure Type Spouted Screw Cap
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Capacity (English) 4.23 oz.
Shape Cylindrical
Certifications/Compliance BPA Free
Disposable Reusable
Product Type Dispensing Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.