Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Bottletop Dispenser Thread Adapters

Catalog No. 13688108 Shop All BrandTech Scientific Products
Change view
Click to view available options
Material:
ETFE
PTFE
Polypropylene
Stainless Steel
Thread Size:
2 in. (Outer), 3/4 in. (Inner)
32 GL (outer thread)
GL 32/38
GL 45/35
GL 45/38
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Thread Size
13-688-108 Polypropylene GL 32/38
13-880-722 ETFE GL 45/38
13-880-723 Polypropylene GL 45/35
13-688-266 Stainless Steel 2 in. (Outer), 3/4 in. (Inner)
13-878-88 PTFE 32 GL (outer thread)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-688-108 Supplier BRANDTECH™ BRAND™ Supplier No. 704338
Add to Cart
Add to Cart

Constructed of Stainless Steel, PTFE, ETFE, or polypropylene.Bottletop Dispenser Thread Adapters are available in a variety of thread sizes. For use with Dispensette™, seripettor™, Titrette™, or QuikSip™ bottletop dispensers.

  • Constructed of Stainless Steel, PTFE, ETFE, or polypropylene.
  • For use with Dispensette™, seripettor™, Titrette™, or QuikSip™ bottletop dispensers.
  • Available in a variety of thread sizes.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dispenser Thread Adapter
Material Polypropylene
For Use With (Equipment) Titrette
Quantity 1 Ea.
Thread Size GL 32/38
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.