Learn More
Poltex LLC Dispensette Rack, 3 Position (Bump)

Description
- Holds straws in holes below
- Durable and cleanable PETG construction
- Consumables not included
- Made in the USA
Specifications
Specifications
| Product Type | Dispensette Pump Holder |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Device Holds | Dispensette Pump |
| For Use With (Equipment) | Dispensette Pump |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 8.7 x 9.7 x 10.44 in. |
| Length (English) | 8.7 in. |
| Height (English) | 10.44 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.