Learn More
Description
- Supplied with a sealer cap that snaps on easily after using and seals tightly
- Spout openings are standard 0.030 in. (0.08cm)
- Opening can be enlarged by cutting back with scissors
Specifications
Specifications
| Capacity | 16 oz., 500mL |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16 oz. |
| Material | LDPE |
| Width (Metric) | 78mm |
| Height (Metric) | 197 mm |
| Width (English) | 3.07 in. |
| Height (English) | 7.75 in. |
| Closure Type | Snap |
| Autoclavable | Not Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
