Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Dispensing Bottles
SCI_ED

Catalog No. p-2367747 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
180 mL
500 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S31700 15 mL
S31701 30 mL
S31702 60 mL
S31703 125 mL
S31704 180 mL
S31706 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S31700 Supplier Dynalon™ Supplier No. 6050850005
Only null left
Add to Cart
Add to Cart

Low-density polyethylene bottles.

  • Supplied with a sealer cap that snaps on easily after using and seals tightly
  • Spout openings are standard 0.030 in. (0.08cm)
  • Opening can be enlarged by cutting back with scissors

Specifications

Capacity 0.5 oz., 15mL
Capacity (Metric) 15 mL
Capacity (English) 0.5 oz.
Material LDPE
Closure Type Snap
Autoclavable Not Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.