Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Dispersing Element
SDP

Catalog No. 01183069 Shop All IKA Works Products
Change view
Click to view available options
Volume Range (Metric):
10 mL to 1.5 L
50 mL to 2 L
Diameter (Metric):
18 mm
25 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Range (Metric) Diameter (Metric)
01-183-069 10 mL to 1.5 L 18 mm
01-183-070 50 mL to 2 L 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 01-183-069 Supplier IKA™ Supplier No. 593400
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Disperses emulsions from 1μm to 10μm and suspensions with 15μm to 50μm ultimate fineness. IKA™ Dispersing Element works with liquid volumes from 10 to 2000mL and immersion depths from 40 to 165mm. Suitable for solvents and can be sterilized using any method.

  • Immersion depth: 40 to 165 mm
  • Materials in contact with medium: PTFE, AISI 316L
  • Suitable for solvents: Yes
  • Max. temperature: 180°C
  • Sterilization methods: All methods

Specifications

Product Type Dispersing Element
Speed 25,000 rpm
Particle Size 1μm to 10μm emulsions, 15μm to 50μm suspensions
Volume Range (Metric) 10 mL to 1.5 L
Diameter (English) 0.7 in.
Diameter (Metric) 18 mm
Length (Metric) Shaft 194 mm
Material PTFE, 316L Stainless Steel
For Use With (Equipment) T 25 Digital ULTRA-TURRAXX™
Model S 25N–18G
Packaging Quantity 1 Ea.
Sterilization Method All methods
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.