Learn More
Description
- Immersion depth: 40 to 165 mm
- Materials in contact with medium: PTFE, AISI 316L
- Suitable for solvents: Yes
- Max. temperature: 180°C
- Sterilization methods: All methods
Specifications
Specifications
| Speed | 25,000 rpm |
| Particle Size | 1μm to 10μm emulsions, 15μm to 50μm suspensions |
| Volume Range (Metric) | 50 mL to 2 L |
| Diameter (English) | 1 in. |
| Diameter (Metric) | 25 mm |
| Length (Metric) Shaft | 194 mm |
| Material | PTFE, 316L Stainless Steel |
| For Use With (Equipment) | T 25 Digital ULTRA-TURRAXX™ |
| Model | S 25N–25G |
| Packaging Quantity | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
