Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ DispoPicker Single-Use DispoSampler

Catalog No. 03406142 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
60 mL
100 mL
Length (Metric):
300 mm
500 mm
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Sterility
03-406-142 60 mL 300 mm Non-sterile
03-406-143 60 mL 300 mm Sterile
03-406-145 100 mL 500 mm Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-406-142 Supplier Dynalon™ Supplier No. 8539335540
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DispoPicker is ideally suited for cross-section samples. DispoPicker disposable sampler for powders and small-grain bulk materials. Because the tip is closed, the sample material cannot trickle back out of the sample lance. DispoPicker is ideally suited for cross-section samples.

  • For disposable use
  • Individually packaged
  • 21mm diameter
  • With EU foodstuffs and FDA compliance
  • Optionally sterilized by gamma rays
  • Lot Number included on packaging
  • Production, assembly and packaging in class 7 clean room (10,000)

Compliance

EU foodstuffs, FDA

Specifications

Product Type Sampler
Material HDPE
Autoclavable Not Autoclavable
Description DispoPicker HDPE, 300mm, 60ml PK/20
Capacity (English) 2.03 oz.
Capacity (Metric) 60 mL
Disposable Single-use
Sterility Non-sterile
Color White
Certifications/Compliance EU foodstuffs, FDA
For Use With (Application) Powder and small grain sampling
Temperature (English) -148° to +248°F
Temperature (Metric) -100° to +120°C
Length (English) 11.81 in.
Length (Metric) 300 mm
Width (English) 0.83 in.
Width (Metric) 21 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.