Learn More
Valutek™ Disposable 5 Snap Labcoats
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Size | 2X-Large |
| Material | Polypropylene |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Elastic |
| Disposable | Single-use |
| No. of Pockets | 3 |
| Certifications/Compliance | ISO 7 |
| For Use With (Application) | Used in electronic medical device and pharmaceuticals industries |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.