Learn More
United Scientific™ Disposable Borosilicate Glass 7.0 Pasteur Pipets

Shop All United Scientific Supplies, Inc Products


Description
United Scientific Pasteur pipettes are manufactured to conform strict specifications laid down by research and industrial laboratories and are suitable for various laboratory applications.
- Available in 2 lengths
- Made from Borosilicate Glass
- Facilitate Controlled Drop
- Smooth, Straight-Cut, Fire-Polished Tips
- Ideal for Clinical and Industrial Use
- Disposable
Specifications
Specifications
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Graduated | No |
| Length (English) | 5.75 in. |
| Color | Clear |
| Volume (Metric) | 2 mL |
| Length (Metric) | 146 mm |
| Type | Pasteur Pipet |
| Disposable | Single-use |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.