Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Disposable Borosilicate Glass 7.0 Pasteur Pipets with Cotton Plugs
SDPSCI_ED

Catalog No. S00360 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (Metric):
146 mm
229 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S00360 229 mm
S00359 146 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S00360 Supplier United Scientific™ Supplier No. DBG229NSCP
Add to Cart
Add to Cart
This item is not returnable. View return policy

Borosilicate Glass Pasteur Pipet offers an affordable alternative.

United Scientific Pasteur pipettes are manufactured to conform strict specifications laid down by research and industrial laboratories and are suitable for various laboratory applications.

  • Available in 2 lengths
  • Made from Borosilicate Glass
  • Facilitate Controlled Drop
  • Smooth, Straight-Cut, Fire-Polished Tips
  • Ideal for Clinical and Industrial Use
  • Disposable

Specifications

Material Borosilicate Glass
Sterility Non-sterile
Graduated No
Length (English) 9.02 in.
Color Clear
Volume (Metric) 2 mL
Length (Metric) 229 mm
Type Pasteur Pipet
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.