Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Disposable Cover Slips
SDPSCI_ED

Catalog No. S17525B Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
100 Pk.
1000/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S17525B 100 Pk.
S17525C 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S17525B

Unbreakable, noncurling, plastic slips.

  • Size: 0.87 × 0.87 in. (22 × 22mm)
  • Thickness: 0.007 × 0.010 in. (0.17 to 0.25mm)

Specifications

Product Type Coverslip
Material Plastic
Length (Metric) 22 mm
Width (Metric) 22 mm
Thickness (Metric) 0.17 to 0.25 mm
Disposable Single-use
Quantity 100 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.