Learn More
Description
- Contoured fit disposable polyurethane ear plugs
- Gently expands and self adjusts to all size ear canals
Specifications
Specifications
| ANSI S3.1974 | Yes |
| Cord Color | Yellow |
| Cord Material | PVC |
| Size | Universal |
| For Use With (Application) | Assembly, Construction, Manufacturing, Transportation, Utilities, and Other Various Industries |
| High Visibility | Yes |
| Packaging Type | Box |
| Pairs per Package | 100 Pairs/Pk. |
| Plug Material | Foam |
| Plug Color | Orange |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.