Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Disposable Flint Glass Tubes with Plain End
SDPSCI_ED

Catalog No. S35900 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S35900 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S35900
This item is not returnable. View return policy

Specially annealed to reduce breakage along stress point

  • Round bottom
  • Smooth top and bottom to prevent cuts
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 mL
Length (Metric) 100 mm
Material Borosilicate Glass
Sterility Non-sterile
Diameter (Metric) 13 mm
Closure Type KIM-KAP
Product Type Disposable Culture Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.