Learn More
Description
- Color coded
- Sterile
Smooth and flexible loops are constructed of high-impact polystyrene. Loops ensure uniform streaking without damaging your gel surface. Color coding identifies inoculation volume easily. Packed sterile in tamperproof resealable bags. Each case is supplied with a quality certificate confirming sterility and accuracy.
Specifications
Specifications
| Disposable | Single-use |
| Length (English) | 9 in. |
| Volume | 1 μL |
| Sterility | Sterile |
| Material | Polystyrene |
| Length (Metric) | 22.7 cm |
| Color | Blue |
| Product Type | Inoculating Loop |
| Quantity | 40 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.