Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Essentials Disposable Inoculation Loops

Catalog No. 03391562 Shop All Oakton Products
Change view
Click to view available options
Volume:
1 μL
10 μL
Color:
Blue
Yellow
Quantity:
40
100
250
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Color Quantity
03-391-562 10 μL Yellow 100
03-391-559 1 μL Blue 40
03-391-561 10 μL Yellow 40
03-391-560 1 μL Blue 100
03-391-565 10 μL Yellow 250
03-391-564 1 μL Blue 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03-391-562 Supplier Cole-Parmer™ Essentials Supplier No. 0623105
 Restricted Item
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Save time and eliminate cross-contamination

  • Color coded
  • Sterile

Smooth and flexible loops are constructed of high-impact polystyrene. Loops ensure uniform streaking without damaging your gel surface. Color coding identifies inoculation volume easily. Packed sterile in tamperproof resealable bags. Each case is supplied with a quality certificate confirming sterility and accuracy.

Specifications

Disposable Single-use
Length (English) 9 in.
Volume 10 μL
Sterility Sterile
Material Polystyrene
Length (Metric) 22.7 cm
Color Yellow
Product Type Inoculating Loop
Quantity 100
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.