Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Disposable Inoculating Loops

Catalog No. p-7075456 Shop All Greiner Bio-One Products
Change view
Click to view available options
Volume:
1 μL
10 μL
Color:
Blue
White
Packaging Type:
10/bag
50/bag
Individually wrapped
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Color Packaging Type
07-000-281 10 μL Blue 10/bag
07-000-280 10 μL Blue Individually wrapped
07-000-802 1 μL White Individually wrapped
07-000-803 1 μL White 10/bag
07-000-804 10 μL Blue 50/bag
07-000-282 1 μL White 50/bag
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 07-000-281 Supplier Greiner Bio-One Supplier No. 731175
Add to Cart
Add to Cart

For use in picking single colonies. Greiner Bio-One Disposable Inoculating Loops are flexible for collection and inoculation.

  • Sterilised by irradiation
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Volume 10 μL
Length (Metric) 200 mm
Sterility Sterile
Material Polystyrene
Color Blue
Quantity 3000
Packaging Type 10/bag
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.