Learn More
Description
Smooth and flexible needles are constructed of high-impact polystyrene. Straight needles are ideal for picking single colonies. Color coding identifies inoculation volume easily. Packed sterile in tamperproof resealable bags. Each case is supplied with a quality certificate confirming sterility and accuracy.
Specifications
Specifications
| Disposable | Single-use |
| Length (English) | 9 in. |
| Material | Polystyrene |
| Length (Metric) | 22.7 cm |
| Sterility | Sterile |
| Color | White |
| Product Type | Inoculating Needle |
| Quantity | 250 |
| Packaging Type | Individually Wrapped |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.