Learn More
TerraCycle™ Disposable Masks Zero Waste Box™



Description
- Select a Zero Waste Box for a specific waste stream and place your order.
- Collect the accepted items to fill the system.
- Send it back to TerraCycle with the prepaid return label on your system.
- Order your next Zero Waste Box system to continue to recycle.
- Includes: One Zero Waste Box system, One prepaid return label affixed to your box, Outbound shipping to your location, Processing and recycling of the materials, Customer support from TerraCycle's team of experts
- Types of masks that can be included: disposable face masks, including N95, KN95, 3-ply nonwoven, and dust masks; cannot include paper masks or reusable fabric masks.
Order Info
This product is not available in Hawaii, Alaska, or Puerto Rico.
Specifications
Specifications
| Capacity (Metric) | 79.31 L |
| Closure Type | Fold-down flap |
| Color | Brown, Green, White |
| Dimensions (L x W x H) | 11 x 11 x 40 in. |
| Height (Metric) | 101.6 cm |
| Length (Metric) | 27.94 cm |
| Shape | Rectangle |
| Width (Metric) | 27.94 cm |
| Material | Paperboard |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.