Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Disposable Petri Dish PROMO
SDPSCI_ED

Catalog No. S08185PM Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric):
65 mm
90 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S08185PM 90 mm
S08184PM 65 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S08185PM Supplier United Scientific™ Supplier No. FK1004J

Disposable petri dishes that offer clarity and strength.

  • Disposable polystyrene petri dishes offer optical clarity and strength at economical prices
  • 65 mm dish includes a molded-in grid on the lid for easy colony counting
  • Sterile
  • Not slippable

Specifications

Autoclavable Not Autoclavable
Bottom Shape Flat
Color Clear
Disposable Single-use
Gridded Not Gridded
Material Polystyrene
Shape Circular
Sterility Sterile
Surface Treatment Non-treated
Type Petri Dish
Well Count 1
Quantity 10 Pk.
Height (Metric) 15 mm
Height (English) 0.6 in.
Diameter (English) 3.5 in.
Diameter (Metric) 90 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.