Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Essentials Disposable Plastic Serological Pipettes

Catalog No. 03395177 Shop All Oakton Products
Change view
Click to view available options
Volume (Metric):
1.1 mL
2 mL
2.2 mL
10 mL
100 mL
Graduations:
0.01 mL
0.1 mL
0.5, 1.0, 1.1 mL
0.5, 1.0, 1.2 mL
1.0 mL
Color:
Orange
Pink
Purple
White
Packaging Type:
Bulk
Individually Wrapped
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Color Packaging Type
03-395-177 100 mL 1.0 mL Pink Individually Wrapped
03-395-172 1.1 mL 0.5, 1.0, 1.1 mL Purple Bulk
03-395-174 2.2 mL 0.01 mL White Individually Wrapped
03-395-173 1.1 mL 0.5, 1.0, 1.2 mL Purple Individually Wrapped
03-395-175 2 mL 0.01 mL White Bulk
03-395-176 10 mL 0.1 mL Orange Individually Wrapped
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 03-395-177 Supplier Cole-Parmer™ Essentials Supplier No. 0439522
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Filter plug prevents overfilling

Color coded rings ease identification Constructed from transparent medical-grade polystyrene Sterilized by gamma irradiation and tested before lots are released Designed for accurate and rapid fluid dispensing, these disposable polystyrene (PS) serological pipettes feature a filter plug which eliminates lint fibers and a uniform mouth piece. Sharp, black, permanent graduations guarantee precise reading and accurate dispensing to ±2%. Reverse graduations show volume removed or remaining on all pipettes larger than 1 mL. Negative graduations provide additional pipetting volume. Pipette with 1.1-mL capacity meets the APHA standards for the examination of dairy products. The pipettes come individually wrapped in a fiber-free paper with easy peel-apart opening. Color-coded dispenser box allows quick access to pipettes without opening top.

Specifications

Accuracy ±2.00%
Aspirator Plug Yes
Autoclavable Not Autoclavable
Calibrated Yes
Calibration To Deliver
Material Polystyrene
Sterility Sterile
For Use With (Application) Tissue culture
Graduated Yes
Graduations 1.0 mL
Quantity 50
Tip Style Standard
Packaging Type Individually Wrapped
Color Pink
Volume (Metric) 100 mL
Length (Metric) 40.64 cm
Type Serological Pipet
Disposable Reusable
Show More Show Less

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.