Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Perfect for no-scratch removal of wax, polishing compound, fingerprints and smudges from surfaces, or for prepping products for painting
- Rayon/poly blend stands up to harsh sanitizers, degreasers, cleaners and solvents
- Highly absorbent and textured cloth pulls contaminants away from parts and surfaces while soaking up liquids
- Durable construction can be rinsed and reused for long life and less frequent replacement
- Flat pack dispenser lets you take just one wiper at a time while keeping remaining stock clean and dry
- Industrial wipers with true industrial strength
- Won't shed, pill or leave unwanted fibers when wiping rough or abrasive parts
- Binder-free construction withstands solvents, degreasers or cleaning agents
- 300 - 14 x 18 in. wipers
Specifications
Specifications
| Product Type | Interfold Wiper |
| Length (English) | 18 in. |
| Length (Metric) | 46 cm |
| Width (English) | 14 in. |
| Width (Metric) | 36 cm |
| Material | Polyester, Rayon |
| Autoclavable | Not Autoclavable |
| Color | White |
| Packaging Quantity | 300/Cs. |
| Sterility | Non-sterile |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
