Learn More
Description
- Elastic waist, ankles, and wrists for convenience and freedom of movement
- Two-way zipper with storm flap for convenience and additional protection
- Anti-static coating on both sides helps reduce static build-up and prevent the risk of static discharge
- Does not contain components made from natural rubber latex to help prevent reactions from users with latex sensitivities or restrictions
- Does not contain components made from silicone to help prevent reactions from users with sensitivities or restrictions
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 3X-Large |
| Gender | Unisex |
| Material | Laminate |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.