Learn More
Exel International Disposable Safelet I.V. Catheters
Description
Precision taper assures smooth venipuncture with no catheter tip fold-back
- Functional casing is designed for one-handed opening with no rolling
- Hydrophobic membrane eliminates blood leakage
- Translucent hub allows easy detection of flashback
- With PTFE Radio-opaque catheter
- Color coded for easy gauge selection
- Sterile, nontoxic, nonpyrogenic
- Latex-free
Specifications
Specifications
| Certifications/Compliance | Pyrogen Free |
| Material | PTFE |
| Color | Purple |
| Description | Hydrophobic Membrane filter |
| Needle Gauge | 14 G |
| Diameter (English) Outer | 0.064 in. |
| Diameter (Metric) Outer | 0.165 cm |
| For Use With (Application) | Safe and smooth venipuncture. Eliminates blood residuals and helps reduce blood coagulation or hemolysis with its crimped smooth engagement. |
| Latex Free | Yes |
| Length (English) | 2 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.