Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Exel International Disposable Safelet I.V. Catheters

Catalog No. 1484114
Change view
Click to view available options
Needle Gauge:
14 G
16 G
18 G
20 G
22 G
24 G
Color:
Blue
Light Green
Pink
Purple
Red
Yellow
Diameter (English) Outer:
0.017 in.
0.021 in.
0.027 in.
0.035 in.
0.049 in.
0.064 in.
Length (English):
0.75 in.
1 in.
1.25 in.
1.5 in.
2 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color Diameter (English) Outer Length (English)
14-841-14 18 G Pink 0.035 in. 1.25 in.
14-841-20 22 G Blue 0.021 in. 1 in.
14-841-11 14 G Purple 0.064 in. 2 in.
14-841-21 24 G Red 0.017 in. 0.75 in.
14-841-18 20 G Yellow 0.027 in. 1.25 in.
14-841-10 14 G Purple 0.064 in. 1.25 in.
14-841-19 20 G Yellow 0.027 in. 2 in.
14-841-12 16 G Light Green 0.049 in. 1.25 in.
14-841-13 16 G Light Green 0.049 in. 2 in.
14-841-17 20 G Yellow 0.027 in. 1 in.
14-841-15 18 G Pink 0.035 in. 1.5 in.
14-841-16 18 G Pink 0.035 in. 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 14-841-14 Supplier Exel International Supplier No. 26735
Add to Cart
Add to Cart
This item is not returnable. View return policy

Precision taper assures smooth venipuncture with no catheter tip fold-back

  • Functional casing is designed for one-handed opening with no rolling
  • Hydrophobic membrane eliminates blood leakage
  • Translucent hub allows easy detection of flashback
  • With PTFE Radio-opaque catheter
  • Color coded for easy gauge selection
  • Sterile, nontoxic, nonpyrogenic
  • Latex-free

Specifications

Certifications/Compliance Pyrogen Free
Material PTFE
Color Pink
Description Hydrophobic Membrane filter
Needle Gauge 18 G
Diameter (English) Outer 0.035 in.
Diameter (Metric) Outer 0.09 cm
For Use With (Application) Safe and smooth venipuncture. Eliminates blood residuals and helps reduce blood coagulation or hemolysis with its crimped smooth engagement.
Latex Free Yes
Length (English) 1.25 in.
Length (Metric) 3.54 cm
Product Type Wingless IV Catheter
Disposable Single-use
Quantity 50 Box
Length (Metric) Needle 3.54 cm
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.