Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Disposable Sample Pans, 4 in., Mark 2/3

Catalog No. 14560022 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
101.6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
14-560-022 101.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-560-022 Supplier Sartorius Supplier No. 69TC0479
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Disposable Sample Pans are aluminum flat-bottom sample pans for use with Sartorius Moisture Analyzers.

  • Sold in a pack of 200
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Bottom Shape Flat
Color Silver
Disposable Single-use
Material Aluminum
Shape Round
Sterility Non-sterile
Type Weighing Dish
For Use With (Equipment) Moisture Analyzers
Size 4 in., Mark 2/3
Diameter (English) 4 in.
Diameter (Metric) 101.6 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.