Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Disposable Serological Pipets with Magnifier Stripe PROMO

Catalog No. 1367811CS24 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
2 mL
5 mL
Graduations:
0.01 mL
0.1 mL
Negative Graduations:
0.2 mL
2.5 mL
Color:
Blue
Green
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Negative Graduations Color
13-678-11CS24 2 mL 0.01 mL 0.2 mL Green
13-678-11DS24 5 mL 0.1 mL 2.5 mL Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-678-11CS24

These pipets made of sterile polystyrene have improved optical clarity and high-contrast black markings, making volumes easier to read.

  • Color coded magnifier stripe runs lengthwise along pipet, making meniscus obvious at arm's length and reducing reading errors
  • Sterile and non-wettable pipets
  • Offer a tolerance of ±2% at full volume and have plug-in mouth end
  • 1, 2, 5, 10, 25, and 50 mL pipets have ascending and descending graduations
  • Improved tip design on 25 and 50 mL pipets increases the effect of surface tension to minimize dripping
  • Color coding on each pipet and on inner bags for multipack pipets make it easy to spot the size needed
  • Each pipet lot is tested for sterility, accuracy and endotoxin level
  • Cotton plugged
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP XXII, USP XXII Bacterial Endotoxins Test (85)
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.01 mL
Negative Graduations 0.2 mL
Quantity 50 Pipets/Pk., 10 Pk./Cs.
Tolerance ±0.04 mL
Packaging Type Individually Wrapped, Paper and Plastic Wrap
Color Green
Volume (Metric) 2 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.