Learn More
Description
- Bonded polypropylene with laminate
- Excellent liquid chemical resistance
- Comfortable, yet durable
- Low particle shedding
- Disposable
Specifications
Specifications
| Size | X-Large |
| Material | Polypropylene |
| Color | White |
| Disposable | Single-use |
| Sterility | Sterile |
| Closure Type | Zipper |
| Cuff Style | Elastic |
| Packaging Type | Individually Packaged |
| Product Type | Controlled Environments Frock |
| Seam Type | Bound |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.