Learn More
Description
Fisherbrand™ premium protective apparel is available in both lab coats and hip length jackets. Made from high quality, ultra-soft SMS fabric designed to keep you protected and comfortable.
- Fluid-resistant material meets AAMI L2 standards
- 42 GSM high quality, breathable SMS material
- Anti-static coating
- High quality front snap button closure
- Comfortable knit collar and cuffs
- 3-pocket design
- Convenient hip length
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | 2X-Large |
| Gender | Unisex |
| Material | SMS |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Resistance | Liquids |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.