Learn More
Description
- Unbreakable, one-piece plastic pipets
- One squeeze draws 1.5 to 3.5 mL (depending on style used)
- Deliver repeatable drop sizes
- Can be sealed and used to store small amounts
- Length: 5.9 in. (15 cm)
Specifications
Specifications
| Material | LDPE |
| Drops/mL | 21 to 24 |
| Quantity | 500/Pk. |
| Volume (English) | 0.236 oz. |
| Volume (Metric) | 7 mL |
| Length (Metric) | 15 cm |
| Type | Jumbo Bulb Transfer Pipet |
| Disposable | Single-use |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
